Shop All Locking Clamps
Westward
Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat
Mfr # 2FDC7
Zoro # G0903734
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Throat Depth 1 1/8 in
- Overall Length 7-5/8"
- Size 2"
- Material Steel
Product Information
- Brand Westward
- MFR # 2FDC7
- Zoro # G0903734
- UPC # 190735795347
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 1 1/8 in |
Overall Length | 7-5/8" |
Size | 2" |
Jaw Width | 3/4 in |
Overall Clamp Length | 7.6 in |
Nominal Clamp Size | 6 in |
Throat Depth1 | 1 1/8 in |
Description
Locking C-Clamp,6",2" Cap.,1-1/8" Throat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 2.0 Ah Battery (WB20V2AHB)
- WESTWARD Locking Welding Clamp, 9", 1-5/8" Cap. (2HMV2)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- WESTWARD Locking C-Clamp, 11", 3-3/8Cap, 2-1/4Throat (2FDD2)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- IRWIN MEDIUM DTY BAR CLAMP 36"" (223136)
- Westward Locking Clamps