Shop All Pressure Washers
Westward
Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer
Mfr # 49C153
Zoro # G8529717
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1450 psi
- Plug Type 1-15P
- Standards ETL
- Hose Dimensions 1/4 in x 20 ft
- Operating Pressure 1,450 psi
Product Information
- Brand Westward
- MFR # 49C153
- Zoro # G8529717
- UPC # 190735847565
- Country of Origin China
- Category Pressure Washers
Dimensions
Hose Dimensions | 1/4 in x 20 ft |
Details
Operating Pressure (PSI) | 1450 psi |
Plug Type | 1-15P |
Standards | ETL |
Operating Pressure | 1,450 psi |
Usable Hours per Week | 0 to 10 |
Pressure Washer Flow Rate | 1.3 gpm |
Detergent Injection System | Yes |
Water Input Temp. | 122 Degrees F |
Net Weight | 17 lb |
Pressure Washer Water Type | Cold |
Amps AC | 12 A |
Volts/Phase | 120/1 |
Pressure Washer Style | Cart |
Item | Pressure Washer |
Pressure Washer HP Range | 0 to 1.9 HP |
Power Type | Electric |
Pressure Washer Duty Rating | Light Duty |
HP | 1.9 hp |
Water Output Temp. | 0 Degrees to 122 Degrees F |
Includes | 20 ft High Pressure Hose, Attachable Soap Bottle for use with Cleaning Detergent, Spray Gun with Adjustable Spray Nozzle |
Pump Drive | Direct |
Piston Material | Stainless Steel |
Duty Rating | Light Duty |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,450 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.3 gpm, Detergent Injection System Yes, 1.9 hp HP, Volts/Phase 120/1, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Water Input Temp. 122 Degrees F, Water Output Temp. 0 Degrees to 122 Degrees F, Net Weight 17 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- ILC Replacement For CLUB CAR 101856002 (101856002)
- AFTERMARKET Inter Harvester Bearing Fits Case 80419C91 80420C91 ST3011 ST3024 ST697 (ST3025)
- MTD Nut-Jam 7/16-20 (912-0240)
- WESTWARD Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer (49C152)
- WESTWARD Light Duty 1900 psi 1.3 gpm Cold Water Electric Pressure Washer (49C155)
- WESTWARD Light Duty 1500 psi 1.3 gpm Cold Water Electric Pressure Washer (49C154)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GBA-4200-0DAH)
- BE PRESSURE SUPPLY Static Pressure Washer, Comet Pump (X-3013HTBCOMCD)
- MI-T-M Cold Water Electric Pressure Washer, 300 (JP-3004-1ME1)
- Westward Pressure Washers