Shop All Grease Pumps
Westward
Lever Action Drum Pump, 16 gal.
Mfr # 19XH31
Zoro # G9076401
original price:
$33.75
30% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Basic Pump with Discharge Hose
- For Use With High Viscosity Petroleum Based Media
- Output Up to 2.80 oz. Per Stroke
- Includes 2 in Bung Nut, 60 in Discharge Hose Fitted with Curved Steel Spout, Pump Assembly
- Container Size 16 gal.
Product Information
- Brand Westward
- MFR # 19XH31
- Zoro # G9076401
- UPC # 190735745151
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 16 gal. |
Hose Length | 5 ft |
For Container Size | 16 gal |
Hose Inside Dia. | 3/4 in |
Details
Item | Hand Operated Drum Pump |
Grease Pump Operation | Basic Pump with Discharge Hose |
For Use With | High Viscosity Petroleum Based Media |
Output | Up to 2.80 oz. Per Stroke |
Includes | 2 in Bung Nut, 60 in Discharge Hose Fitted with Curved Steel Spout, Pump Assembly |
Features | Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head |
Includes Discharge Hose | Yes |
Metered | No |
Not Recommended Chemicals | Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid |
For Media Type | Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Compatible Chemicals | Automatic Transmission Fluid, Diesel Fuel, Motor Oil |
Action Type | Lever |
Includes Bung Adapter | No |
Max. Flow Rate | 2.8 oz per stroke |
Power Source | Hand Operated |
Includes Nozzle | No |
For Container Type | Bucket, Pail |
Includes Suction Tube | Yes |
Gear Lube | NT |
Grease | NT |
Description
Hand Operated Drum Pump, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Features Includes 3 Pivot Points In The Handle for Media Of Different Viscosities, Light Duty Lever Pump Designed for Transfer Of Heavier Oils, Zinc Plated Body with Aluminum Die Cast Head, For Use With High Viscosity Petroleum Based Media, For Container Type Bucket, Pail, Includes Bung Adapter No, Includes Nozzle No, Nozzle Operation Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Element, Filter 20 Micron (933136Q)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Dual Needle, Mechanical, Lighted (42055B)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2074)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- Westward Grease Pumps