Shop All Router Accessories
Westward
Laminate Rtr Bit, Carbide Tipped, 1/2 In
Mfr # 16Y619
Zoro # G4923773
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 3-7/16
- Cutting Dia. (In.) 1/2
- Number of Flutes 1
- Depth of Cut (In.) 1-1/4
- Shank Dia. (In.) 1/2
Product Information
- Brand Westward
- MFR # 16Y619
- Zoro # G4923773
- UPC # 190735744079
- Country of Origin China
- Category Router Accessories
Dimensions
Overall Length (In.) | 3-7/16 |
Cutting Dia. (In.) | 1/2 |
Depth of Cut (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-11/32 |
Cutting Length (In.) | 1-1/4 |
Flute Length (In.) | 1-1/4 |
Shank Length | 1 5/16 in |
Flute Length | 1 1/4 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 3 15/32 in |
Cutter Dia. | 1/2 in |
Description
Panel Pilot Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 15/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 5 Piece Circlip (Snap Ring)Plier Set - 480 (480)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y579)
- WESTWARD Straight Router Bit, 7/8 In (45J307)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- Westward Router Accessories