Shop All Jobber Length Drill Bits
Westward
L 4-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRW1
Zoro # G3809346
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2900
Product Information
- Brand Westward
- MFR # 6PRW1
- Zoro # G3809346
- UPC # 190735887264
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | L |
Shank Dia. | 9/32 in |
Overall Length | 4 1/4 in |
Flute Length | 2 15/16 in |
Maximum Drilling Depth | 2 15/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size L, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2900, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- APEX 1/2" Square Drive, 18mm Metric Socket (SF-18MM35)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (440140)
- YG-1 TOOL CO Hss-Ex Spiral Fluted Combo Tap Set - 1/4, 5/16, 3/8, 1/2 Unc/F (T2836SET8-1)
- WESTWARD G 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV6)
- WESTWARD H 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV7)
- WESTWARD N 4-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRW3)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- WESTWARD 5/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV99)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- Westward Drill Bits