Shop All Knee Pads
Westward
Knee Pads, Stabilizer, Gel, EVA, Univ, PR
Mfr # 5MZN5
Zoro # G2941644
product price: $46.25
/pr
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stabilizer
- Cap Material Plastic, Rubber
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Stabilizer |
Cap Material | Plastic, Rubber |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black |
Pad Material | Foam |
Strap Material | Neoprene |
Cap Swivel | Non-Swivel Cap |
Leg Circumference - Maximum | 50 cm |
Cap Resistance Properties | Non-Slip, Shock Absorbing |
Product Type | Knee Pad |
Cap Flexibility | Rigid Cap |
Cap Stabilization | Stabilizing Cap |
Closure | Hook-and-Loop |
Includes Case | No Case |
Leg Circumference - Minimum | 30 cm |
Description
Knee Pad, Color Black, Size Universal, Features Not Applicable, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Plastic, Rubber, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 50 cm, Leg Circumference - Minimum 30 cm, Includes Case No Case, Cap Resistance Properties Non-Slip, Shock Absorbing, Cap Swivel Non-Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Large Short (I417)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- WESTWARD Knee Pads, Swivel, Gel, Univ, PR (12F683)
- WESTWARD Knee Pads, Nonmarr, Foam, Univ, PR (12F680)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F688)
- ALLEGRO INDUSTRIES Elbow Pads, Hard, Nylon, Foam, Univ, PR (7104)
- Westward Ergonomics