Shop All Knee Pads
Westward
Knee Pads, NonSkid, Foam, Universal, PR
Mfr # 12F689
Zoro # G4341276
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Foam
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Foam |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black, Gray |
Strap Material | Elastic |
Pad Material | Foam |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Slip, Shock Absorbing, Water Resistant |
Leg Circumference - Minimum | 40 cm |
Leg Circumference - Maximum | 60 cm |
Includes Case | No Case |
Closure | Hook-and-Loop |
Description
Knee Pad, Color Black, Gray, Size Universal, Number of Straps 1, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Not Applicable, Leg Circumference - Maximum 60 cm, Leg Circumference - Minimum 40 cm, Includes Case No Case, Cap Resistance Properties Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Not Applicable, Cap Flexibility Not Applicable, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MB)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2070-S (7))
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F686)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- WESTWARD Knee Pads, Swivel, Gel, Univ, PR (12F683)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZR0)
- Westward Knee Pads