Shop All Knee Pads
Westward
Knee Pads, Hinged, Gel, EVA Foam, Univ, PR
Mfr # 5MZR0
Zoro # G0711347
product price: $64.39
/pr
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Stabilizer
- Cap Material Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Stabilizer |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black, Blue |
Pad Material | Foam |
Strap Material | Neoprene |
Cap Resistance Properties | Non-Marking, Shock Absorbing |
Leg Circumference - Minimum | 30 cm |
Leg Circumference - Maximum | 50 cm |
Cap Swivel | Swivel Cap |
Closure | Hook-and-Loop |
Includes Case | No Case |
Cap Stabilization | Non-Stabilizing Cap |
Cap Flexibility | Rigid Cap |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Blue, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Rubber, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum 50 cm, Leg Circumference - Minimum 30 cm, Includes Case No Case, Cap Resistance Properties Non-Marking, Shock Absorbing, Cap Swivel Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Neofoam, XL, 12PK (09-K1218/XL)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Large (MPT-55-010)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F689)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZN1)
- WESTWARD Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair (12F682)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP8)
- TOUGHBUILT FoamFit™ Knee Pads (TB-KP-2B)
- Westward Knee Pads