Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Joint Knife, Flexible, 5", SS
Mfr # 46A908
Zoro # G5153662
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 4 1/4 in
- Overall Length 9 1/4 in
- Color Black/Blue
- Includes Handle
Product Information
- Brand Westward
- MFR # 46A908
- Zoro # G5153662
- UPC # 190735846704
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/4 in |
Handle Length | 5 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 5 in, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 6 X 8" Cast Iron V-Block Set (3402-1012)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87931CLB144420)
- WESTWARD Joint Knife, Flexible, 6", SS (46A909)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A702)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A670)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- URREA Flexible putty knife and wire brush Set 4Pc (6501X)
- Westward Putty & Joint Knives, Spatulas, Scrapers