Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Joint Knife, Flexible, 5", Carbon Steel
Mfr # 46A904
Zoro # G5153653
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 8 3/4 in
- Color Black/Blue
- Includes Handle
Product Information
- Brand Westward
- MFR # 46A904
- Zoro # G5153653
- UPC # 190735846667
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 in |
Blade Length | 3 7/8 in |
Overall Length | 8 3/4 in |
Handle Length | 4 3/4 in |
Description
Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 5 in, Handle Length 4 3/4 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 3/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Tensioner (543904)
- DRILL AMERICA 9/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/64)
- VEGA Slotted 6-8 Insert Bit x 1 (125F08A)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Palette Knife, Flexible, 1-3/8", SS (40JD55)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Putty Knife, Stiff, 3", SS (46A913)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A711)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A701)
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- Westward Drywall and Plastering Tools