Shop All Jobsite Boxes
This Product is Discontinued
Westward
Jobsite Box, Blue, 36 in W x 20 in D x 23 3/4 in H (Discontinued)
Mfr # 24Y928
Zoro # G5092945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Blue
- Width 36 in
- Depth 20 in
- Height 23 3/4 in
Product Information
- Brand Westward
- MFR # 24Y928
- Zoro # G5092945
- UPC # 190735786383
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 36 in |
Depth | 20 in |
Height | 23 3/4 in |
Nominal Outside Depth | 20 in |
Nominal Outside Height | 24 in |
Nominal Outside Width | 36 in |
Padlock Shackle Max. Dia. | 3/8 in |
Description
Jobsite Box, Color Blue, Features Forklift Access, Handle Type Recessed, Includes Padlock Installation Components Included, Hex Head Cap Screw, Locking System Padlock Enclosure, Material Steel, Number of Doors 0, Number of Shelves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.