Shop All Drill Bit Sets
Westward
Jobber Drill Set, 3/8 Shank, 15 PC, HSS
Mfr # 5UDP1
Zoro # G2741392
original price:
$92.05
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 5UDP1
- Zoro # G2741392
- UPC # 190735878552
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth:Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black & Gold
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- IRWIN DIE STOCK 1"" CARD HANSON (12008)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- WESTWARD Split Point Drill Bit Set, Cobalt, 29-Piece (10D228)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- ROCKY MOUNTAIN TWIST 15pc. Drill Bit Set (95090812)
- Westward Drill Bit Sets