Shop All Bottle Jacks
This Product is Discontinued
Westward
Jack, Bottle (Discontinued)
Mfr # 3ZC58
Zoro # G1070063
This Product is Discontinued
Key Features
- Lifting Capacity 2 ton
- Lifting Height Min. 7 1/8 in
- Lifting Height Max. 13 3/4 in
- Base Size 3 3/4 in x 3 5/8 in
- Hydraulic Stroke 4 5/8 in
Product Information
- Brand Westward
- MFR # 3ZC58
- Zoro # G1070063
- UPC # 190735825273
- Country of Origin Multiple
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 1/8 in |
Lifting Height Max. | 13 3/4 in |
Base Size | 3 3/4 in x 3 5/8 in |
Minimum Height | 7 1/8 in |
Base Length | 3 3/4 in |
Base Width | 3 5/8 in |
Minimum Lift Height | 7 1/8 in |
Extension Screw Length | 2 in |
Maximum Lift Height | 13 3/4 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 1/8 in, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Minimum Height 7 1/8 in, Standards ASME PALD, Base Length 3 3/4 in, Base Width 3 5/8 in, Body Material Finish Baked Enamel, Extension Screw Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.