Shop All Automotive Battery Inverters & Converters
Westward
Inverter, Plastic Case, Modified Sine Wave Form, 100W Nominal Output, 115V AC Output Voltage
Mfr # 54DC41
Zoro # G6283160
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 200W
- Nominal Output Power 100W
- Continuous Output Power 100 W
- Case Material Plastic
- Inverter Output Form Modified Sine Wave
Product Information
- Brand Westward
- MFR # 54DC41
- Zoro # G6283160
- UPC # 00194484305932
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 5.52" |
Width | 2.52" |
Height | 1.82" |
Overall Height | 1 7/8 in |
Overall Depth | 5 1/2 in |
Overall Width | 2 1/2 in |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 100 W, Peak Output Power 200 W, Number of Outlets 1, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 57 to 63Hz, Efficiency 80 Percent, Overall Depth 5 1/2 in, Overall Height 1 7/8 in, Overall Width 2 1/2 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Plastic, Number of USB-C Ports 0, Apparent Power Rating 100 W, Application Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Suspension Strut 2013-2017 Honda Odyssey, 3340059 (3340059)
- BUYERS PRODUCTS 18x16x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701363)
- SKF Axle Spindle Seal - Front, 14634 (14634)
- MEGUIARS G7716 Gold Class Premium Quik Wax (M55-G7716)
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- SCHUMACHER ELECTRIC 820 peak watt power converter for mobile electronics (X141B)
- IOTA Converts 108 To 132 Volt AC To 136 Volt DC 600 Continuous Watts 45 Amps Continuous Output (DLS-45/IQ4)
- LLB LLB:TRITON: TRA4 Car Power Adapter (TRITON) (LLB-TRA4)
- XANTREX Freedom 458 Inverter/Charger; 2000W; Single In/Single Output (81-2010-12)
- PROGRESSIVE DYNAMICS RV Converter/Charger, 60 Amp (PD9260CV)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- Westward Automotive Battery Equipment