Shop All Generator & Power Inverter Accessories
Westward
Inverter Cable, 800 W Inverter
Mfr # 1YAY7
Zoro # G1164694
original price:
$44.04
63% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery Post Connectors
- For Use With 1YAY6, 800 W Inverter
- DC Connection Plug
- Inverter Input Voltage 12V
- Peak Output Power 200W
Product Information
- Brand Westward
- MFR # 1YAY7
- Zoro # G1164694
- UPC # 190735758595
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cable Length | 6 ft |
Details
Item | Inverter Cable |
Includes | Battery Post Connectors |
For Use With | 1YAY6, 800 W Inverter |
DC Connection | Plug |
Inverter Input Voltage | 12V |
Peak Output Power | 200W |
Shop By | Closeouts |
Cable Wire Gauge | 8 AWG |
Description
Inverter Cable, Cable Wire Gauge 8 AWG, Cable Length 6 ft, Includes Battery Post Connectors, For Use With 1YAY6, 800 W Inverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- LENNOX Transformer, 208/240V, 24V, 40Va, Le38M45 (38M45)
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- FIRMAN Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A (1210)
- SAMLEX AMERICA Power Inverter Installation Kit (S6A-DC2500KIT)
- CHAMPION POWER EQUIPMENT Storage Cover for 12000-Watt Champion Portable Generators (100699)
- Westward Generator & Power Inverter Accessories