Shop All Automotive Battery Accessories
Westward
Inverter, 800W Nominal Output, 2 Outlets
Mfr # 54DC44
Zoro # G1574988
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicles
- Includes (2) Battery Clips
- Material Aluminum
- Length 7-3/8"
- Type Inverter
Product Information
- Brand Westward
- MFR # 54DC44
- Zoro # G1574988
- UPC # 190735948095
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 7-3/8" |
Width | 4.9375 in |
Height | 2.9375 in |
Depth | 7.375 in |
Overall Width | 4 7/8 in |
Overall Depth | 7 3/8 in |
Overall Height | 2 7/8 in |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Battery Clamps, Continuous Output Power 800 W, Peak Output Power 1,600 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 57 to 63Hz, Efficiency 80 Percent, Overall Depth 7 3/8 in, Overall Height 2 7/8 in, Overall Width 4 7/8 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Aluminum, Includes (2) Battery Clips, Number of USB-C Ports 0, Apparent Power Rating 800 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Use On Carpet/ Upholstery, 19 Ounce Aerosol Can, Single (G191419)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32153)
- GUNK Windshield Washer, 16 oz., Plastic Bottle (M516)
- FEBI Febi Atf 4 Eqvlnt 1 Liter, 14738 (14738)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU9)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU8)
- WESTWARD Battery Jump Starter, 12V, 17Ah, Automatic (450G81)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Battery Voltage: 6, 12 (473X80)
- WESTWARD Battery Jump Starter, 12/24V, 44Ah (450G83)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- GROTE Primary Wire, 16 Gauge, Purple, 100ft.Spool (87-8013)
- Westward Automotive Battery Accessories