Shop All Screwdrivers
Westward
Insulated Slotted Screwdriver 1/4 in Round
Mfr # 1YXK3
Zoro # G0534213
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Westward
- MFR # 1YXK3
- Zoro # G0534213
- UPC # 190735759417
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/2 in |
For Fastener Size | 1/4 in |
Description
Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Molded, Overall Length 10 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece Pin Chuck Set (3700-0501)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- ILC Replacement for Milwaukee M12 Redlithium XC 4.0 (M12 REDLITHIUM XC 4.0 MILWAUKEE)
- DASCO PRO Prick Punch, 3/8 Tip x 5" L (541)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L04)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- WESTWARD General Purpose Torx Screwdriver T20 Round (401M38)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-4-INS)
- Westward Screwdrivers