Shop All Hot Melt Adhesives
Westward
Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK
Mfr # 23X754
Zoro # G4956052
product price: $6.19
/pk 12, $0.52/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 29/64 in
- Length 10 in
- Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
- Working Time 30 sec
Product Information
- Brand Westward
- MFR # 23X754
- Zoro # G4956052
- UPC # 190735778272
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Diameter | 29/64 in |
Length | 10 in |
Length - Glue Sticks | 10 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 10 in, Melting Temperature 176 Degrees F, Product Format Smooth Sticks, Working Time 30 sec, Electrically Insulating Yes, Features Non-Toxic, Outdoor Use, Heat Resistant, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 400 psi, UV Resistant No, Full Cure Time 80 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.67 oz Stick (826035)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- GORILLA GLUE All Purpose Glue, Tan, 24 hr Full Cure, 2 oz, Bottle (5000201)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- WESTWARD Silicone Adhesive, Off-White, 9/32 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X751)
- WESTWARD Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK (4YR49)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- SUREBONDER Wallcovering Adhesive, clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 450 PK (925R10)
- Westward Hot Melt Adhesives