Shop All Inspection & Retrieving Tool Kits
Westward
Inspection Mirror Kit, Telescoping, 2 PC
Mfr # 1VUB6
Zoro # G2130143
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping With Changeable Heads
- Number of Pieces 2
- Includes 2 lb 11/2 in Telescoping Magnet Pick-Up, 750 Series Versa Grip Handle, Ballistic Nylon Storage Holster, Telescoping Mirror
- Shape Circular
- Mirror Size (In.) 1-1/2
Product Information
- Brand Westward
- MFR # 1VUB6
- Zoro # G2130143
- UPC # 190735758021
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Mirror Size (In.) | 1-1/2 |
Length (In.) | Mirror: 7-5/8 to 28 Pickup: 6-1/2 to 27 |
Mirror Diameter | 1 1/2 in |
Extended Length - Maximum | 27 in (Pickup Tool), 28 in (Inspection Mirror) |
Compressed Length | 6 1/2 in (Pickup Tool), 7 5/8 in (Inspection Mirror) |
Details
Item | Inspection Mirror Kit |
Type | Telescoping With Changeable Heads |
Number of Pieces | 2 |
Includes | 2 lb 11/2 in Telescoping Magnet Pick-Up, 750 Series Versa Grip Handle, Ballistic Nylon Storage Holster, Telescoping Mirror |
Shape | Circular |
Handle Type | ABS with Cushion Grip |
Shaft Material | Stainless Steel |
Swivel Type | Pivot |
Product Type | Inspection Mirror Kit |
Handle Material | Plastic |
Handle Style | Cushioned |
Shaft Type | Telescoping |
Mirror Shape | Round |
Description
Inspection Mirror Kit, Handle Material Plastic, Handle Style Cushioned, Includes 2 lb 11/2 in Telescoping Magnet Pick-Up, 750 Series Versa Grip Handle, Ballistic Nylon Storage Holster, Telescoping Mirror, Number of Pieces 2, Compressed Length 6 1/2 in (Pickup Tool), 7 5/8 in (Inspection Mirror), Extended Length - Maximum 27 in (Pickup Tool), 28 in (Inspection Mirror), Mirror Diameter 1 1/2 in, Mirror Shape Round, Mirror Width Not Applicable, Product Type Inspection Mirror Kit
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- WESTWARD Inspection Tool Kit, 8 Pc (4FPU5)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 8" Mirror (SUC-8C)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- PARKER RESEARCH Parker Powder Applicator (RB-4)
- Westward Inspection & Retrieving Tool Kits