Shop All Inspection Mirrors
Westward
Inspection Mirror, 8-1/2 in to 37 in L
Mfr # 45KH14
Zoro # G3964941
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 4 x 6
- Shape Oblong
- Material Acrylic
Product Information
- Brand Westward
- MFR # 45KH14
- Zoro # G3964941
- UPC # 190735893623
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 4 x 6 |
Length (In.) | 8-1/2 to 37 |
Mirror Width | 4 in |
Compressed Length | 8 1/2 in |
Extended Length - Maximum | 37 in |
Mirror Length | 6 in |
Description
Inspection Mirror, Compressed Length 8 1/2 in, Extended Length - Maximum 37 in, Handle Material Plastic, Handle Style Soft Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Length 6 in, Mirror Width 4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Acrylic Mirror, Flexibility Rigid, Finish Matte, Shaft Material Metal, Swivel Type Swivel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (4006)
- HOUGEN 9/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12718)
- SATA SAE Double Ratcheting Wrench Set, 7 Pc. (ST08020)
- IRWIN 10 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82596)
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- Westward Inspection Mirrors