Shop All Inspection Mirrors
Westward
Inspection Mirror, 4-1/2 in to 24 in L
Mfr # 45KH26
Zoro # G3964926
original price:
$15.65
8% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 1-1/2
- Shape Round
- Material Glass
Product Information
- Brand Westward
- MFR # 45KH26
- Zoro # G3964926
- UPC # 190735890554
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/2 |
Length (In.) | 4-1/2 to 24 |
Extended Length - Maximum | 24 in |
Mirror Diameter | 1 1/2 in |
Compressed Length | 4 1/2 in |
Description
Inspection Mirror, Compressed Length 4 1/2 in, Extended Length - Maximum 24 in, Handle Material Metal, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/2 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Flexibility Rigid, Finish Matte, Includes Pocket Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- GENERAL TOOLS SCREWDRVR SET 4-5/8"" 10P (690)
- BON TOOL Bon 11-537 Jointer, Plex 3/4" (11-537)
- RIDGID Spring, Pinion 522 (61595)
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- Westward Inspection and Retrieving Tools