Shop All Inspection Mirrors
Westward
Inspection Mirror, 12In L, Oval Shape
Mfr # 1VTY8
Zoro # G2985367
original price:
$5.08
8% off
new price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 1 x 2
- Shape Oval
- Length (In.) 12
- Shaft Material Aluminum
- Includes Pocket Clip
Product Information
- Brand Westward
- MFR # 1VTY8
- Zoro # G2985367
- UPC # 190735757796
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1 x 2 |
Length (In.) | 12 |
Mirror Length | 2 in |
Mirror Width | 1 in |
Compressed Length | 12 in |
Details
Item | Inspection Mirror |
Shape | Oval |
Shaft Material | Aluminum |
Includes | Pocket Clip |
Swivel Type | Pivot |
Flexibility | Rigid |
Handle Style | Knurled |
Mirror Adjustment - Maximum | 360 Degrees |
Included Wheels | Wheels Not Included |
Handle Material | Aluminum |
Mirror Surface Shape | Flat |
Shaft Type | Fixed |
Mirror Material | Glass |
Use Location | Indoor |
Mirror Shape | Oval |
Finish | Satin |
Description
Inspection Mirror, Compressed Length 12 in, Extended Length - Maximum Not Applicable, Handle Material Aluminum, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Oval, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Flexibility Rigid, Finish Satin, Includes Pocket Clip, Shaft Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021200001)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- GREENLEE Rule, Power Return 25FT Pop (0155-25A)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- Westward Inspection and Retrieving Tools