Shop All Inspection Mirrors
Westward
Inspection Mirror, 10-1/2 to 19-3/4 In L
Mfr # 1VTY7
Zoro # G0262254
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Size (In.) 2-1/4
- Shape Round
- Length (In.) 10-1/2 to 19-3/4
- Shaft Material Metal
- Features Soft Rubber with Blue Matte Finish
Product Information
- Brand Westward
- MFR # 1VTY7
- Zoro # G0262254
- UPC # 190735757789
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 |
Length (In.) | 10-1/2 to 19-3/4 |
Extended Length - Maximum | 19 3/4 in |
Mirror Diameter | 2 1/4 in |
Compressed Length | 10 1/2 in |
Details
Item | Inspection Mirror |
Shape | Round |
Shaft Material | Metal |
Features | Soft Rubber with Blue Matte Finish |
Swivel Type | Pivot |
Use Location | Indoor |
Mirror Material | Glass |
Shaft Type | Telescoping |
Handle Style | Soft Grip |
Finish | Chrome-Plated |
Mirror Adjustment - Maximum | 360 Degrees |
Included Wheels | Wheels Not Included |
Handle Material | Plastic |
Flexibility | Rigid |
Mirror Shape | Round |
Mirror Surface Shape | Flat |
Description
Inspection Mirror, Compressed Length 10 1/2 in, Extended Length - Maximum 19 3/4 in, Handle Material Plastic, Handle Style Soft Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Soft Rubber with Blue Matte Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- KREG Track Saw X-Large (KMA3700)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- WESTWARD Inspection Mirror, 7 1/2 to 26 In L (1VUA2)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- ULLMAN Ullman 758-B-2TM Oval Telescoping Inspection Mirror & Pick-Up Tool (758-B-2TM)
- Westward Inspection Mirrors