Shop All Inspection & Retrieving Tool Kits
Westward
Inspection Kit, 6 1/4-25 In, 6 PC
Mfr # 1VUA3
Zoro # G2276547
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Length (In.) 7-1/2 to 26-1/2
- Handle Type Soft Plastic Grip
- Mirror Size (In.) 2-1/4 x 3-5/8
- Shape Oblong
Product Information
- Brand Westward
- MFR # 1VUA3
- Zoro # G2276547
- UPC # 190735757925
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 7-1/2 to 26-1/2 |
Mirror Size (In.) | 2-1/4 x 3-5/8 |
Extended Length - Maximum | 26 1/2 in |
Mirror Width | 2 1/4 in |
Overall Length | 7 1/2 in |
Mirror Length | 3 1/2 in |
Details
Item | Inspection and Retrieval Kit |
Number of Pieces | 6 |
Handle Type | Soft Plastic Grip |
Shape | Oblong |
Includes | (2) Magnetic Pick-Ups, 2 in Round Magnifier Heads, Acrylic Inspection Mirror, Telescoping Shank |
Swivel Type | Swivel |
Shaft Material | Metal |
Product Type | Inspection Mirror Kit |
Features | Magnetic Handle End, Magnifier |
Magnetic Pull Capacity - Maximum | 14 lb, 2.3 lb |
Shaft Type | Telescoping |
Flexibility | Rigid |
Mirror Adjustment- Maximum | 360 Degrees |
Handle Style | Soft Grip |
Mirror Material | Acrylic |
Magnet Type | Permanent |
Mirror Shape | Oblong |
Handle Material | Plastic |
Description
Inspection and Retrieval Kit, Handle Material Plastic, Handle Style Soft Grip, Includes (2) Magnetic Pick-Ups, 2 in Round Magnifier Heads, Acrylic Inspection Mirror, Telescoping Shank, Number of Pieces 6, Magnification Not Applicable, Mirror Material Acrylic, Mirror Shape Oblong, Extended Length - Maximum 26 1/2 in, Features Magnetic Handle End, Magnifier, Flexibility Rigid, Magnet Type Permanent, Magnetic Pull Capacity - Maximum 14 lb, 2.3 lb, Mirror Adjustment- Maximum 360 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- MICRO 100 Grooving Tool (QFR-025-10X)
- WESTWARD Painters Tool, Stiff, 3", SS (46A910)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- WESTWARD Inspection Tool Kit, 8 Pc (4FPU5)
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- MEGUIARS INSPECTION PROF (1 GAL) (MGM-3401)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- MAYHEW Inspection/Retrieval Kit, 5 Pc (17720)
- Westward Inspection & Retrieving Tool Kits