Shop All Impact Wrench Accessories
Westward
Insert Bit, 1/4", Torx, T27, 2"
Mfr # 38RV88
Zoro # G2620217
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrial Screwdriver/Air Screwdriver
- Shank Size 1/4"
- Fastening Tool Material S2 Steel
- Finish black oxide
- Bit Style Torx(R)
Product Information
- Brand Westward
- MFR # 38RV88
- Zoro # G2620217
- UPC # 190735820537
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Fastening Tool Tip Size | T27 |
Point Size | T27 |
Overall Length | 2" |
Bit Length | 2" |
Details
Item | Power Bit |
Includes | Electrial Screwdriver/Air Screwdriver |
Fastening Tool Material | S2 Steel |
Finish | black oxide |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Single End/Double End | Single End |
SAE or Metric | SAE |
Impact Rated | Yes |
Application - Tools | Impact |
Shank Style | Hex Power Drive |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T27, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Electrial Screwdriver/Air Screwdriver, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Siphon Spray Blow Gun Kit 1/4"Npt Air In (MILS157)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series (82389D2B82665)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625)
- WESTWARD Insert Bit, 1/4", Phillips, #1, 2" (38RV85)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- WESTWARD Insert Bit, 1/4", Square Recess, #3, 3-1/2" (38RV93)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- SUNEX Impact Wobble Extension Set, 4 pcs., 1/2" (2504)
- Westward Impact Wrench Accessories