Shop All Infrared Thermometers
Westward
Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting
Mfr # 54TZ32
Zoro # G5122378
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 30 in
- Temp. Range (F) - Infrared -58 Degrees to 2282 Degrees
- Temp. Range (C) - Infrared -50 Degrees to 1250 Degrees
- Temp. Accuracy (F) - Infrared +/-9.0 Degrees From -58.0 to -4.0 Degrees , +/-1.5% of Reading or +/-3.6 Degrees Whichever is Greater from -4.0 Degrees to 392.0 Degrees , +/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater from 392.0 Degrees to 1000.0 Degrees , +/-3.5% of Reading or +/-9.0 Degrees Whichever is Greater from 1000.0 Degrees to 2282.0 Degrees
- Temp. Accuracy (C) - Infrared +/-5.0 Degrees From -50.0 to -20.0 Degrees , +/-1.5% of Reading or +/-2.0 Degrees Whichever is Greater from -20.0 Degrees to 200.0 Degrees , +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater from 200.0 Degrees to 538.0 Degrees , +/-3.5% of Reading or +/-5.0 Degrees Whichever is Greater from 538.0 Degrees to 1250.0 Degrees
Product Information
- Brand Westward
- MFR # 54TZ32
- Zoro # G5122378
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 30 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method Probe, Emissivity Adjustability Adjustable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 2,282 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0332-05 RED MKR)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLV1)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1472 Degrees F, Dual Laser Sighting (54TZ30)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting (54TZ28)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (28AF72)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- SPER SCIENTIFIC Compact Infrared Food Safety Thermometer (800115)
- Westward Infrared Thermometers