Shop All Infrared Thermometers
Westward
Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting
Mfr # 54TZ28
Zoro # G6264787
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 6 in
- Temp. Range (F) - Infrared -20 Degrees to 932 Degrees
- Temp. Range (C) - Infrared -29 Degrees to 500 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared +/-2.0% or +/-2.0 Degrees Whichever is Greater
Product Information
- Brand Westward
- MFR # 54TZ28
- Zoro # G6264787
- UPC # 00194484307561
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 6 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -20 Degrees F, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD, Testing Functions Maximum Temperature, Minimum Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR7)
- WESTWARD Infrared Thermometer, Backlit LCD, -4 Degrees to 752 Degrees F, Single Dot Laser Sighting (28AF72)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1472 Degrees F, Dual Laser Sighting (54TZ30)
- WESTWARD Infrared Thermometer, LCD, -28 Degrees to 230 Degrees F, Single Dot Laser Sighting (1VER1)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- MASTERCOOL Mastercool® 52224-CC Infrared Thermometer w/ Dual Laser (52224-CC)
- Westward Infrared Thermometers