Shop All Tire Inflation Kits
Westward
Inflator Gauge, 0 to 220 psi
Mfr # 2HKX4
Zoro # G1779075
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge Indicator
- Material Brass, Plastic, Rubber, Steel
- Application Inflating and Checking Pressure
- Hose Length 12 in
- Size 12 in
Product Information
- Brand Westward
- MFR # 2HKX4
- Zoro # G1779075
- UPC # 190735795781
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 12 in |
Size | 12 in |
Thread Size | 1/4 in |
Description
Dual Head Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes Gauge Indicator, Maximum Operating Air Pressure 220 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 in, Thread Standard FNPT, Material Brass, Plastic, Rubber, Steel, Minimum Operating Air Pressure 0 psi, Features 2 psi Increments, 30 Degree Reverse Chuck, Dial Gauge, Straight-on, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 19-C SILVERADO/SIERRA 1500/20-C SILVERADO/SIERRA 2500/3500 CREW CAB BLACK PRO TRAXX 4 OVAL NERF BARS (21-24135)
- MOTORCRAFT 10 Ford Expedition 5.4L Ignition Coil, Dg521 (DG521)
- CURT Front Mount Hitch w/2" Receiver, 31053 (31053)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW8)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- WESTWARD Clip-on Ball Foot Air Chuck, 0 to 150 psi (2HKY3)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKW9)
- MILTON INDUSTRIES Milton Industries MIL-S932 Dial Tire Gauge 0-60 Psi (MIL-S932)
- Westward Tire Inflation Kits