Shop All Box, I-Beam, and Torpedo Levels
Westward
I-Beam Level, Aluminum, Magnetic, Anodized
Mfr # 32ZU58
Zoro # G0065348
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.075
- Color Black, Blue
- Includes LED Light
- Top Read No Top Read Window
- Number of 45 Degree Vials 0
Product Information
- Brand Westward
- MFR # 32ZU58
- Zoro # G0065348
- UPC # 190735812518
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read No Top Read Window, Vial Illumination LED, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 6, Accuracy - Standard 0.075, Frame Material Aluminum, Overall Length 24 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Blue, Includes LED Light, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 1.375 Od 34, 9Mm 730X (3205AV)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-13MM)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- WESTWARD I-Beam Level, Aluminum, Bubble, Anodized (32ZU57)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- WESTWARD Magnetic Box Beam Level, 24 In, Hand Holes (4MRV5)
- SANDS LEVEL & TOOL CO Professional LED Level, 24 (SLLED24)
- Westward Levels, Compasses, and Plumb Bobs