Shop All Service Jack & Automotive Stand Parts
Westward
Hydraulic Service Jack, Manual, Steel
Mfr # 788VY0
Zoro # G607141271
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Dia. 2 1/2 in
- Lifting Capacity 2 1/2 ton
- Application Heavy-Duty
- Material Steel; Aluminum
- Lifting Height Max. 11 5/8 in
Product Information
- Brand Westward
- MFR # 788VY0
- Zoro # G607141271
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Caster Wheel Dia. | 2 1/2 in |
Lifting Height Max. | 11 5/8 in |
Lifting Height Min. | 14 15/16 in |
Chassis Length | 22 1/4 in |
Base Length | 22 1/4 in |
Handle Length | 20 1/4 in |
Base Height | 6 1/8 in |
Base Width | 8 5/16 in |
Maximum Lift Height | 14 7/8 in |
Minimum Lift Height | 3 1/4 in |
Chassis Width | 8 5/16 in |
Chassis Height | 6 3/32 in |
Wheel Diameter | 2 1/2 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 2.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 3 1/4 in, Maximum Lift Height 14 7/8 in, Power Source Mechanical, Chassis Height 6 3/32 in, Chassis Length 22 1/4 in, Chassis Width 8 5/16 in, Handle Length 20 1/4 in, Handle Material Steel, Number of Wheels 2, Standards ASME PASE 2019
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Bullet, 16-14 Ga, .197", PK50 (83-2434)
- DELPHI Suspension Stabilizer Bar Link, Tc2309 (TC2309)
- CRAFTSMAN Serpentine Belt Tool Kit (CMMT98279)
- SPICER Universal Joint; Greaseable, 5-280X (5-280X)
- WESTWARD Hydraulic Service Jack, Automotive (55ER91)
- WESTWARD Mechanic Scissor Service Jack, 1.5 tons (55JC16)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- PERFORMANCE TOOL 1-1/2 Ton Scissor Jack Jack-Scissor, W1600 (W1600)
- CASTERHQ ML55SS Stainless Steel Pallet Jacks, 50" Height 27" width, 48" Length (ML55SS)
- ESCO/EQUIPMENT SUPPLY CO Extension, 4.7" (91025)
- SUNEX 2-Ton Service Jack, Low Profile (6602LP)
- Westward Jacks