Shop All Maintenance Sets
Westward
Hydraulic Ram Kit, 10 Ton
Mfr # 13X029
Zoro # G4269867
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 1/2 in
- Retracted Height 3.48 in
- Type Heavy-Duty
- Includes Low Profile Cylinder, Stroke 1.5 Inches, Capacity 10 Tons, 1 in, 2 in, & 3 in, Stackable Adapters that snap into the base of the cylinder, High Flow Ball Coupler and Dust Cap, & Poly Blow-molded Case
- Cylinder Type Low Profile
Product Information
- Brand Westward
- MFR # 13X029
- Zoro # G4269867
- UPC # 190735742778
- Country of Origin Taiwan, Province of China
- Category Maintenance Sets
Dimensions
Stroke Length | 1 1/2 in |
Retracted Height | 3.48 in |
Nominal Stroke Length | 1 1/2 in |
Details
Item | Hydraulic Ram |
Type | Heavy-Duty |
Includes | Low Profile Cylinder, Stroke 1.5 Inches, Capacity 10 Tons, 1 in, 2 in, & 3 in, Stackable Adapters that snap into the base of the cylinder, High Flow Ball Coupler and Dust Cap, & Poly Blow-molded Case |
Cylinder Type | Low Profile |
Single Acting/Double Acting | Single Acting |
Body Material | Steel |
Series | HL |
Oil Capacity Push | 3.54 cu in |
Max. Push Capacity | 10 ton |
Effective Push Area | 2.36 sq in |
Nominal Capacity | 10 ton |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 1 1/2 in, Nominal Stroke Length 1 1/2 in, Effective Push Area 2.36 sq in, Oil Capacity Push 3.54 cu in, Retracted Height 3.48 in, Series HL, Includes Low Profile Cylinder, Stroke 1.5 Inches, Capacity 10 Tons, 1 in, 2 in, & 3 in, Stackable Adapters that snap into the base of the cylinder, High Flow Ball Coupler and Dust Cap, & Poly Blow-molded Case
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40SH24)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01922, Pressure Line, 10 micron (ZX-HHC01922)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- WESTWARD Body Repair Maintenance Set, Nominal Cap 10 ton, Cylinder Stroke 6 in, Mfr. No. F100-30000-000 (3ZC69)
- WESTWARD Ram System, 4 Ton (3ZC68)
- ENERPAC Repair Kit (P392U001K)
- ENERPAC BHP2751G, 24 Ton, Hydraulic Master Puller Set with Hand Pump (BHP2751G)
- ENERPAC Tire Bead Breaker Kit (BBH40K)
- ENERPAC Swing Clamp Kit (MMR30K)
- ENERPAC A285, 5 ton RC Cylinder Attachment, Adjustable Extension (A285)
- Westward Parts & Accessories