Shop All Folding & Pocket Knives
Westward
Hunting Knife, 3-1/2 In, Clip Point Blade
Mfr # 1YJE6
Zoro # G2486181
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Clip Point
- Blade Length 3 1/2 in
- Blade Material Steel
- Features Heat Treated Blades
- Includes Belt Pouch
Product Information
- Brand Westward
- MFR # 1YJE6
- Zoro # G2486181
- UPC # 190735758823
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 8 1/2 in |
Handle Length | 5 in |
Overall Length | 8 1/2 in |
Details
Item | Folding Hunting Knife |
Blade Type | Clip Point |
Blade Material | Steel |
Features | Heat Treated Blades |
Includes | Belt Pouch |
Handle Material | Plastic |
Blade Finish | Unfinished |
Handle Color | Camouflage |
Material Application | Fabric, Paper |
Includes Pocket Clip | No |
One-Handed Operation | Yes |
Blade Edge Type | Straight |
Number of Blades Included | 1 |
Lock Type | Liner Lock |
Includes Sheath | Yes |
Weight | 180 g |
Handle Style | Textured |
Grip Material | Plastic |
Number of Cutting Edges | 1 |
Description
Folding Hunting Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Clip Point, Closed Length 8 1/2 in, Features Heat Treated Blades, Grip Material Plastic, Handle Color Camouflage, Handle Length 5 in, Handle Material Plastic, Handle Style Textured
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips #1 #1 (P1N)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- FROST CUTLERY Stainless 3in Knife (15-872SS)
- KERSHAW Kershaw 4019801 1.6 in. Diode Folder Blade with GFN Handle (4019801)
- SMITHS X-Trainer Od Green (50990)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- Westward Knives, Cutters & Snips