Shop All Round Dies
Westward
HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch
Mfr # 10T923
Zoro # G4153913
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Product Information
- Brand Westward
- MFR # 10T923
- Zoro # G4153913
- UPC # 190735731185
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M30x3.50 |
Overall Width | 2-1/2" |
Size | M30 |
Outside Dia. (In.) | 2 1/2" |
Outside Dia. | 2 1/2 in |
Thread Size | M30x3.50 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Material | High Speed Steel |
Thickness (In.) | 3/4" |
Pitch | 3.50mm |
Application | Cutting External Threads in Die Stocks and Adjustable Wrenches |
Die Type | Adjustable |
Thread Pitch | 3.50mm |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M30x3.50, Metric, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Thread Pitch 3.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 1-1/2" Smoothing Hammer (V127)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch (10T920)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- WESTWARD Rd Solid Die, CS, #12-24, 1 In OD (2LVX8)
- WESTWARD C.Steel Thread Die, 13/16In, 3, 56 Pitch (10T802)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- Westward Round Dies