Shop All Round Dies
Westward
HSS Thread Die, 2 1/2 In, M30, 1.5 Pitch
Mfr # 10T920
Zoro # G4184266
original price:
$93.78
7% off
new price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Product Information
- Brand Westward
- MFR # 10T920
- Zoro # G4184266
- UPC # 190735731154
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M30x1.50 |
Overall Width | 2-1/2" |
Outside Dia. (In.) | 2 1/2" |
Size | M30 |
Outside Dia. | 2 1/2 in |
Thread Size | M30x1.50 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Pitch | 1.50mm |
Thickness (In.) | 3/4" |
Material | High Speed Steel |
Application | Hand Threading |
Thread Pitch | 1.50mm |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M30x1.50, Metric, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 2" dia. (ACK-014)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD C.Steel Left Hand Die, 13/16In, 10, 24Pitch (10N607)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- Westward Dies