Shop All Round Dies
Westward
HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch
Mfr # 10T898
Zoro # G4337882
original price:
$19.69
7% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Product Information
- Brand Westward
- MFR # 10T898
- Zoro # G4337882
- UPC # 190735730942
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M14x1.50 |
Overall Width | 1-1/2" |
Size | M14 |
Outside Dia. (In.) | 1 1/2" |
Thread Size | M14x1.50 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Material | High Speed Steel |
Thickness (In.) | 1/2" |
Pitch | 1.50mm |
Thread Pitch | 1.50mm |
Thread Standard | Metric |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M14x1.50, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- DORIAN Diamond Turning Insert, Diamond, 3/8 in, CCMT, 80 Degrees, 1/64 in (CCMT-32.51-PEM-DPC25UT)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- WESTWARD Rd Adjustable Die, CS, 1/4-28, 1-1/2 In OD (2LVZ6)
- WESTWARD Alloy Steel Die, 5/8-11 UNC (CCT1060-96)
- WESTWARD HSS Adj Thread Die, 1 In, M8, 1.25 Pitch (10T884)
- OSG Die Item, 1-1/4"-12 Die Thread, 3" W (2715600)
- Westward Dies