Shop All Drill Bit Sets
Westward
HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc
Mfr # 6EXN2
Zoro # G2935755
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish black oxide
- Measurement System Fractional Inch
- Number of Pieces 3
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 6EXN2
- Zoro # G2935755
- UPC # 190735882290
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size Range | 1/2 in to 1 1/8 in, 1/8 in to 1/2 in, 3/16 in to 7/8 in |
Shank Size | 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 1/2", 7/8", 1-1/8" |
Number of Hole Sizes | 28 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 1/8 in |
Overall Length | 2 7/8 in |
Bit Length | 3" to 3-3/8" |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 20 |
Maximum Hole Size | 1 1/8 in |
Shank Length | 1 in |
Description
Step Drill Bit Set, High Speed Steel, Black Oxide, 1/2 in to 1 1/8 in, 1/8 in to 1/2 in, 3/16 in to 7/8 in Size Range, Straight with Three Flats, Number of Drill Bits 3, Shank Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Black, 27" W x 19" D x 39.5" H (32H889)
- TOOLPRO Pro Pole Sander Pole (TP04030)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- KLEIN TOOLS 9 3/8 in Iron Workers Plier High Leverage, Steel (D213-9ST)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- WESTWARD 29pc. HSS Black Oxide 135 Degrees Drill Bit Set (2UFD2)
- WESTWARD 15pc. 135 Degrees Drill Bit Set (401J96)
- WESTWARD 60pc. HSS 118 Degrees Drill Bit Set (401J92)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/32 (69871)
- Westward Drill Bit Sets