Shop All Step Drill Bits
Westward
HSS Step Drill Bit 3 Sizes, 1/2-1-1/8"
Mfr # 6EXN6
Zoro # G1828942
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/2 in to 1 1/8 in
Product Information
- Brand Westward
- MFR # 6EXN6
- Zoro # G1828942
- UPC # 190735882337
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/2 in to 1 1/8 in |
Shank Size | 3/8 in |
Sizes Included | 1/2", 7/8", 1-1/8" |
Number of Hole Sizes | 3 |
Drill Bit Sizes Included | 1/2 in, 7/8 in, 1 1/8 in |
Overall Length | 2 7/8 in |
Bit Length | 3" |
Flute Length | 1 5/8 in |
Minimum Hole Size | 1/2 in |
Shank Diameter | 3/8 in |
Shank Length | 1 in |
Number Hole Sizes | 3 |
Maximum Hole Size | 1 1/8 in |
Maximum Drilling Depth | 4.5 mm |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 1/2 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/8 in Overall Length, Maximum Drilling Depth 4.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- MAYHEW STEEL PRODUCTS PUNCH TAPER 1/2 DIA PT 1980 (MY31980)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- Westward Drill Bits