Shop All Garden Hose Fittings
Westward
Hose To Pipe Adapter, Male/Female
Mfr # 4KG83
Zoro # G3048902
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NPT x NH
- Fitting Size 1/2 in x 3/4 in
- Fitting Movement Rigid
- Coupling Description Male/Female
Product Information
- Brand Westward
- MFR # 4KG83
- Zoro # G3048902
- UPC # 190735850220
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 33 mm |
Hose Fitting B Size | 3/4 in |
Size | 3/4 GHT(M) x 1/2 NPT(F) |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Coupling Description | Male/Female |
Connection | 3/4" MGHT x 1/2" FNPT |
Material | Brass |
Hose Fitting B Connection Type | NH |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | NPT |
Type | Male/Female |
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Starter Cup -Rpl 35985B (35985C)
- STENS Air Filter 055-170 Compatible With/ Replacement For Kohler Xt650, Xt675 14 083 22-S (055-170)
- BAYER BioAdvanced Brush Killer Concentrate 32 oz (704640B)
- MTD Bagger-Double-50 / (19B70055OEM)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- WESTWARD Hose To Pipe Adapter, Double Male (1P654)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- WESTWARD Hose To Pipe Adapter, Female/Male (1P723)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG98)
- GILMOUR Rotor Sprinkler 3850Sq (820133-1001)
- Westward Watering & Irrigation