Shop All Garden Hose Fittings
Westward
Hose To Pipe Adapter, Double Male
Mfr # 4KG81
Zoro # G0401685
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NPT x NH
- Fitting Size 1/2 in x 3/4 in
- Fitting Movement Rigid
- Material Brass
Product Information
- Brand Westward
- MFR # 4KG81
- Zoro # G0401685
- UPC # 190735850206
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Hose Fitting A Size | 1/2 in, 3/4 in |
Overall Length | 33 mm |
Hose Fitting B Size | 3/4 in |
Size | 3/4 GHT(M) x 3/4 NPT(M) x 1/2 NPT(F) |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Coupling Description | Double Male |
Connection | 3/4" MGHT x 3/4" MNPT x 1/2" FNPT |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Connection Type | NH |
Hose Fitting A Gender | Female, Male |
Hose Fitting B Gender | Male |
Type | Double Male |
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Female, Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 33 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIN IT RuffiN It 780285 Ez Cargo Area Protector (780285)
- MTD Cable Idler Var Sp (946-04206A)
- KOHLER Kit Module Ign (Alum Std Ign) (14 584 05-S)
- MTD Baffle-Rear 21 W/Belt (731-08190A)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP36)
- WESTWARD Hose To Pipe Adapter, Double Male (1P654)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG84)
- GILMOUR Fem Hose Repair & Clamp (854544-1001)
- Westward Garden Hose Fittings