Shop All Lawn & Garden Hose Reels
Westward
Hose Reel, Polypropylene, 65 ft.
Mfr # 24AD44
Zoro # G8490815
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Storage Type Wall Mounted Hose Reel
- Construction Polypropylene
- Color Green
- Reel Dia. 15 3/8 in
- Hose Cap. 1/2-In. I.D. 100 ft
Product Information
- Brand Westward
- MFR # 24AD44
- Zoro # G8490815
- UPC # 190735784167
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Reel Dia. | 15 3/8 in |
Reel Width | 6 3/4 in |
Mount Hole Diameter | 2 1/4 in |
Overall Length | 26 in |
Leader Hose Length | 6 ft |
Overall Height | 18 1/4 in |
Hose Outside Dia. | 3/4 in |
Mount Base Width | 5 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in |
Hose Length | 65 ft |
Leader Hose Fitting B Size | 3/4 in |
Reel Diameter | 5/8 in |
Overall Width | 11 5/16 in |
Mounting Hole Center to Center Height | 8 1/4 in |
Mounting Hole Center to Center Width | 3 in |
Hose Inside Dia. | 5/8 in |
Mount Base Height | 9 7/8 in |
Leader Hose Fitting A Size | 3/4 in |
Overall Dimensions | 26 in L x 11 5/16 in W x 18 1/4 in H |
Description
Spring Return Garden Hose Reel, Garden Hoses, 150 psi, 60 psi, Hose Capacity 65 ft (5/8 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Speed Limited Retraction Yes, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Wall, Hose Color Beige, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- DEWALT 60V MAX* 7-1/2 in. Brushless Attachment Capable Edger Kit (DCED472X1)
- OREGON Oregon Trimmer Line, Green, Round, .095" by 1446', 5Lb Spool (69-366)
- JT EATON Glue Board For Rats / Mice (157)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- WESTWARD Hose Hanger, Reel Dia. 11-1/2 in. (48PG05)
- WESTWARD Hose Reel, Polypropylene, 100 ft. (24AD43)
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- SUNCAST HIDEAWAY HOSE REEL 225ft (SMT212WP)
- LIBERTY Wall Mount Hose Hanger, Steel, 5-3/5 In. (2LRK7)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- Westward Lawn & Garden Hose Reels