Shop All Grease Gun Accessories
Westward
Hose Extension with Swivel End, 12 In
Mfr # 3APF7
Zoro # G1352574
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Hand Operated Grease Guns
- Connection 1/8 MNPT x 1/8 MNPT
- Working Pressure 3,500 psi
Product Information
- Brand Westward
- MFR # 3APF7
- Zoro # G1352574
- UPC # 190735822203
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension 12" w/Swivel Connectors |
For Use With | Hand Operated Grease Guns |
Connection | 1/8 MNPT x 1/8 MNPT |
Working Pressure | 3,500 psi |
Max. Pressure | 3,500 psi |
Min. Burst Pressure | 10,000 psi |
Includes | Swiveling Connector |
Features | Swivel End Of The Fitting Fits On The Grease Gun Outlet, Making It Easier To Use The Gun To Reach Inaccessible Fittings Without Kinking The Hose |
Description
Hose Extension 12 In. w/Swivel Connectors, For Use With Hand Operated Grease Guns, Size 12 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 3,500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3,500 psi, Features Swivel End Of The Fitting Fits On The Grease Gun Outlet, Making It Easier To Use The Gun To Reach Inaccessible Fittings Without Kinking The Hose, Includes Swiveling Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/12 HP, 1050,115 V, 42Y (9667)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- COILHOSE PNEUMATICS Flexcoil 3/16" ID x 10’ 1/4" MPT Swivel Yellow (PU316-10B-Y)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron (ZX-MF1801A10HBP01)
- WESTWARD Recessed Lube Adapter (13X055)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- WESTWARD Hose Extension, 18 In (4BY80)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- MILTON Replacement Hose Whip for 504, 15" (510)
- Westward Grease Gun Accessories