Shop All Garden Hose Fittings
Westward
Hose Connector, Male, Brass, 100 psi
Mfr # 20KP38
Zoro # G7487882
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x GHT
- Fitting Size 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 100 psi
Product Information
- Brand Westward
- MFR # 20KP38
- Zoro # G7487882
- UPC # 190735762691
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in |
Overall Length | 37 mm |
Hose Fitting A Size | 3/4 in |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 100 psi |
For Hose I.D. | 3/4 in |
Operating Temp. Range | 100 Degrees F |
Connection | 3/4"-11.5MNH (GHT) |
Max. Pressure | 100 psi |
Coupling Description | Male |
Material | Brass |
Use With | 3/4" ID Garden Hose |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Male |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 37 mm, 100 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKPOWER BY MARINCO ParkPower by Marinco 150BBI.RV 125V RV Inlet - 15 Amp, Black (150BBI.RV)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- AQUA JOE 5-Foot x 5/8-Inch Garden Lead-In Hose, HybridFLEX (AJPGH05-PRO)
- DEWITT Tree Stakes Kit, 32 in L, Hardwood (PSS)
- WESTWARD Hose To Pipe Adapter, Female/Male (1P723)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP40)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG83)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP37)
- WESTWARD Quick Connector Set, M/F, GHT, Brass (4KG97)
- FISKARS Hose Quick Connct Hd M (871514-1001)
- Westward Watering & Irrigation