Shop All Garden Hose Fittings
Westward
Hose Connector, Female, Brass, 100 psi
Mfr # 20KP39
Zoro # G7581147
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- Fitting Connection Type NH x GHT
- Fitting Size 3/4 in
- Fitting Movement Rigid
- Max. Working Pressure @ 70 F 100 psi
Product Information
- Brand Westward
- MFR # 20KP39
- Zoro # G7581147
- UPC # 190735762707
- Country of Origin Taiwan, Province of China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 44 mm |
Details
Item | Garden Hose Adapter |
Fitting Material | Brass x Brass |
Fitting Connection Type | NH x GHT |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 100 psi |
For Hose I.D. | 1/2 in |
Connection | 3/4"-11.5FNH (GHT) |
Operating Temp. Range | 100 Degrees F |
Use With | 1/2" ID Garden Hose |
Includes | TPR Washer |
Coupling Description | Female |
Max. Pressure | 100 psi |
Material | Brass |
Hose Fitting A Connection Type | NH |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | GHT |
Hose Fitting B Gender | Female |
Description
Garden Hose Adapter, Rigid, For Hose I.D. 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type NH, Hose Fitting B Connection Type GHT, Fitting Material Brass x Brass, Overall Length 44 mm, 100 psi, Includes TPR Washer
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shoe-Deluxe Skid (731-11514)
- IK SPRAYERS IK Multi Complete Wand (82671822)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7494 131 Sq. Ft. Open Replacement Filter Cartridge (C7494)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP41)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- WESTWARD Hose To Hose Connector, Dbl Female, 3/4 (1P724)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- THRIFCO PLUMBING 7-Pattern Back Trigger Compact Metal Nozzle (8430340)
- Westward Garden Hose Fittings