Shop All Hole Saw Kits
Westward
Hole Saw Set, Bi-Metal, 8pcs
Mfr # 12G707
Zoro # G4341723
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic
- Tooth Material Bi-Metal
- Number of Pieces 8
- Saw Sizes Included 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
- Replacement Arbor No. Mfr. No. M24C or M45PC
Product Information
- Brand Westward
- MFR # 12G707
- Zoro # G4341723
- UPC # 190735740101
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8" |
Range of Saw Sizes | 7/8" to 2-1/8" |
Pilot Drill Size | 1/4 in dia x 3 in L |
Shank Size | 1/4 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 7/8 in to 2 1/8 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/8 in |
Details
Application | Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 8 |
Replacement Arbor No. | Mfr. No. M24C or M45PC |
Includes | (2) Arbors (Mfr. No. M24C, M45PC), Black Plastic Case |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Metal |
Impact Rated | No |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. 9341 |
Teeth per Inch | 4/6 |
Item | Hole Saw Kit |
Number of Hole Saws | 6 |
Primary Material Application | Metal |
Description
Hole Saw Kit, Primary Material Application Metal, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/8 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 in L, Number of Pieces 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- KLEIN TOOLS High Flex Polyester Fish Tape, 75-Foot (50375)
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc (1VXK2)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") (D1800IR5)
- Westward Hole Saws & Cutters