Shop All Hole Saw Kits
Westward
Hole Saw Master Electricians Kit, 13 pcs.
Mfr # 29VX20
Zoro # G8493231
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Plastic and Any Machinable Metal
- Tooth Material Bi-Metal
- Number of Pieces 13
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"
- Replacement Arbor No. No. 29VU95, 29VU99, or 29VX02
Product Information
- Brand Westward
- MFR # 29VX20
- Zoro # G8493231
- UPC # 190735793435
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" |
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20, 5/8"-18 |
Pilot Drill Size | 1/4 in dia x 4 in L |
Range of Saw Sizes | 7/8" to 4-1/2" |
Shank Size | 7/16 in Hex |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in |
Saw Size Range | 7/8 in to 4 1/2 in |
Details
Application | Wood, Plastic and Any Machinable Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 13 |
Replacement Arbor No. | No. 29VU95, 29VU99, or 29VX02 |
Includes | (3) Arbors 29VU95, 29VU99,29VX02 with Pilot Drills |
Arbor Design | Not Included |
Item | Hole Saw Kit |
Impact Rated | No |
Teeth per Inch | 4/6 |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Materials Cut | Metal, Plastics, Sheet Metal, Wood |
Number of Hole Saws | 10 |
Shop By | Closeouts |
Description
Hole Saw Kit, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 10, Saw Size Range 7/8 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Punch/Chisel Set, 12 pcs. (82305)
- BOSCH Jaw, 32054 (32054)
- GREENLEE Pin-Hitch Hinge Pin (53389)
- U S GYPSUM 45GAL CTN Plus 3 (380285)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- WESTWARD Hole Saw Mechanics Kit, 7 pcs. (29VX19)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc (1VXK4)
- WESTWARD Bi-Metal Hole Saw Kit, 15 PC (29VX23)
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- Westward Hole Saws & Cutters