Shop All Hole Saw Kits
Westward
Hole Saw Kit, Bimetal, 3/4 To 4.5 In, 19 Pc
Mfr # 1VXK4
Zoro # G0955376
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic
- Tooth Material Bi-Metal
- Number of Pieces 19
- Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2"
- Replacement Arbor No. Mfr. No. 1, 2, 3
Product Information
- Brand Westward
- MFR # 1VXK4
- Zoro # G0955376
- UPC # 190735758199
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2" |
Range of Saw Sizes | 3/4" to 4-1/2" |
Pilot Drill Size | 1/4 in dia x 3 in L, 1/4 in dia x 4 1/8 in L |
Max. Cutting Depth | 1 1/2 in |
Shank Size | 1/4 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Saw Size Range | 3/4 in to 4 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 3 in, 3 1/4 in, 3 5/8 in, 3 3/4 in, 4 1/4 in, 4 1/2 in |
Details
Application | Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic |
Tooth Material | Bi-Metal |
Number of Pieces | 19 |
Replacement Arbor No. | Mfr. No. 1, 2, 3 |
Includes | (1) 12 in Ext, (3) Arbors, Case |
Teeth per Inch | 4/6 |
Arbor Design | Included |
Impact Rated | No |
Primary Saw Application | Metal |
Item | Hole Saw Kit |
Hole Saw Product Grouping | Hole Saw Kits |
Number of Hole Saws | 15 |
Primary Material Application | Metal |
Description
Hole Saw Kit, Primary Material Application Metal, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 15, Saw Size Range 3/4 in to 4 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 3 in, 3 1/4 in, 3 5/8 in, 3 3/4 in, 4 1/4 in, 4 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 7/16 in Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- BONDHUS 12mm Ball End Blade (180)
- WESTWARD Hole Saw Maintenance Kit, 13 PC (29VX21)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- WESTWARD Bi-Metal Hole Saw Utility Kit, 8 pcs. (29VX22)
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- WESTWARD Bi-Metal Hole Saw Industrial Kit, 15 pcs. (29VX15)
- WESTWARD Hole Saw Electricians Kit, 9 pcs. (29VX13)
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set (49-22-8620)
- Westward Hole Saws & Cutters