Shop All Hole Saw Kits
Westward
Hole Saw Electricians Kit, 9 pcs.
Mfr # 29VX13
Zoro # G9087784
original price:
$76.45
72% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wood, Plastic and Any Machinable Metal
- Tooth Material Bi-Metal
- Number of Pieces 9
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Replacement Arbor No. No. 29VU96 or 29VX02
Product Information
- Brand Westward
- MFR # 29VX13
- Zoro # G9087784
- UPC # 190735793367
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Range of Saw Sizes | 7/8" to 2-1/2" |
Pilot Drill Size | 1/4 in dia x 3 in L, 1/4 in dia x 4 in L |
Thread Size | 1/2"-20, 5/8"-18 |
Max. Cutting Depth | 1 1/2 in |
Saw Size Range | 7/8 in to 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in |
Details
Application | Wood, Plastic and Any Machinable Metal |
Tooth Material | Bi-Metal |
Number of Pieces | 9 |
Replacement Arbor No. | No. 29VU96 or 29VX02 |
Includes | (1) Adapter Nut, (2) Arbors 29VU96, 29VX02 with Pilot Drills |
Hole Saw Product Grouping | Hole Saw Kits |
Teeth per Inch | 4/6 |
Impact Rated | No |
Arbor Design | Not Included |
Primary Saw Application | Wood |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. 29VX08, 29VU93 |
Number of Hole Saws | 6 |
Materials Cut | Metal, Plastics, Sheet Metal, Wood |
Primary Material Application | Wood |
Shop By | Closeouts |
Description
Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Plastics, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 in L, 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 11" Long x 1" Wide, 10/14 TPI x 0.035 Thick (72088CLB82720)
- KLEIN TOOLS Demolition Slotted Screwdriver 5/16 in Round (602-7DD)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- WESTWARD Bi-Metal Hole Saw Utility Kit, 8 pcs. (29VX22)
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- MILWAUKEE TOOL Milwaukee® 49-56-0147 2-1/2" Hole Dozer„¢ Hole Saw (49-56-0147)
- Westward Hole Saw Kits