Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 5/8 in.
Mfr # 29VT97
Zoro # G7439826
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 5/8 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | No. 29VU94, 29VU95, 29VU96, or 29VU99 |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | M3 |
Item | Hole Saw |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Primary Material Application | General Purpose |
Shop By | Closeouts |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 5/8 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TM12)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E261)
- PERFORMANCE TOOL 11 Locking C-Clamp (W5102)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- WESTWARD Hole Saw, Bi-Metal, 1-1/8 in. (29VU06)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. (29VT99)
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- Westward Hole Saws