Shop All Hole Saws
Westward
Hole Saw, Bi-Metal, 1 in.
Mfr # 29VU04
Zoro # G7439887
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1 1/2 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 1/2 in |
Shank Size | 1/4 in Hex, 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Bi-Metal |
Application | Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Replacement Arbor No. | No. 29VU94, 29VU95, 29VU96, or 29VU99 |
Tooth Material Grade | M3 |
Replacement Pilot Drill No. | Mfr. No. 29VU93 |
Impact Rated | No |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastics and Composites, Sheet Metal, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastics and Composites, Sheet Metal, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- WESTWARD Hole Saw, Bi-Metal, 2-1/4 in. (29VU22)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- WESTWARD Hole Saw, Bi-Metal, 5-1/2 in. (29VU46)
- WESTWARD Hole Saw, Bi-Metal, 1-1/8 in. (29VU06)
- WESTWARD Hole Saw, Bi-Metal, 5/8 in. (29VT97)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- MILWAUKEE TOOL 2" Quick Change Sheet Metal Carbide Cutter (49-57-8331)
- Westward Hole Saws