Shop All Grease Pumps
Westward
Hi Flow Rotary Booster Pump, Oil and Fuel
Mfr # 5NUD8
Zoro # G1736673
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ratio 3:1
- For Use With Diesel, Gasoline, Kerosene, Lubricating Oils Up To SAE 30
- Type Oil and Fuel
- Container Size 15-55 Gal
- Application For Dispensing Oils And Diesel From 15 - 55 Gallon Drums
Product Information
- Brand Westward
- MFR # 5NUD8
- Zoro # G1736673
- UPC # 190735867693
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 15-55 Gal |
For Container Size | 55 gal |
Description
Hand Operated Drum Pump, Metered No, Includes Discharge Hose Yes, For Use With Diesel, Gasoline, Kerosene, Lubricating Oils Up To SAE 30, For Container Type Drum, Includes Bung Adapter No, Includes Nozzle No, Compatible Chemicals Diesel Fuel, Gasoline, Kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron (ZX-RTE48G10B)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- 3M Spindle Assembly A0163, 1/pk (A0163)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- WESTWARD Lever Barrel Pump, Suction Tube (19XH38)
- WESTWARD Grease Pump with Container, 44 lb. (29FW97)
- WESTWARD Grease Pump System, 35 lb./5 gal, 50:1 (29FX02)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- Westward Grease Pumps